12V 120V Lithium-ion Starter Kit
RedLink™ 12V 120V Lithium-ion Starter Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REDLINK intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: offers long-lasting performance and durability
- Lithium-ion battery is smaller and lighter than NiCad batteries
- Includes: (1) M12 XC Batt SG, (1) 12-Volt li-ion battery, (1) 12-Volt charger, (1) contractor bag
- M12 compatibility compatible with most M12 tools and electronics (not compatible with 2320 M12 plumb laser and 2290 sub-scanner M12 cordless detection tool)
- Fuel gauge onboard: displays remaining runtime for less downtime on the job
Specifications
- AMP:
- 1.5, 3
- Application:
- Power
- Automatic Shut-Off:
- No
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- Case Included:
- No
- Collection:
- RedLink™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Depth:
- 5-19/50 in
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 14 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 5-19/50 in
- Number of Batteries Charged at Once:
- 1
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Portable:
- No
- Reusable:
- Yes
- Tool Type:
- Starter Kit
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 2.75 lb
- Width:
- 15 in