DESCRIPTION

  • Replaceable blades are made of hardened steel
  • Size engraved on each blade
  • Storage case with built in hex wrench carries up to 5 blades

Milwaukee Switchblade™ Replacement Blade Kit 3 Pack

M48255243

Bit Diameter:

2-1/4 in

SPECIFICATIONS

Bit Diameter
2-1/4 in
Collection
Switchblade™
Number Of Pieces
7 Piece

Starting at
$18.11
EACH
  • QUANTITY