DESCRIPTION

  • Built-in LED light
  • Innovative electronic clutch delivers up to 125" per lbs of torque with 11 settings plus drill mode for complete control in fastening applications
  • RedLink Plus™ electronic intelligence
  • RedLithium™ battery technology
  • Single sleeve ratcheting chuck

Milwaukee M18™ Right Angle Drill Bare Tool

M261520

RPM:

SPECIFICATIONS

Collection
M18™
RPM
1500
Volts
18V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$115.67
EACH
  • QUANTITY

DOCUMENTS