DESCRIPTION

  • Ergonomic handles for maximum comfort and superior performance
  • Flush bolt design won't hang up on material
  • Forged alloy steel blades for maximum tool strength
  • Hard chrome plated blades increases tool life by reducing corrosion
  • One-handed locking for ease of use and quick open and close
  • Serrated jaws cut up to 18 gauge cold rolled steel and 22 gauge stainless steel

Milwaukee Right Cutting Aviation Snip

M48224020

Handle Type:

Ergonomic

SPECIFICATIONS

Blade Material
Forged Alloy Steel
Direction of Cut
Right
GSA Approved
No
Handle Type
Ergonomic

Starting at
$19.11
EACH
  • QUANTITY