DESCRIPTION

  • Digital image and larger screen delivers crisp and clear image
  • Digital image sensor
  • Four LED lights
  • Screen rotates providing the user fluid image control

Milwaukee M-Spector™ Rotating Digital Inspecation Camera

M231421

Cable Length ft :

SPECIFICATIONS

Battery Type
Lithium-Ion
Cable Length ft
9 ft
Collection
M-Spector™
Color Finish
Black, Red
Power Source
Battery
Volts
12V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS