DESCRIPTION

  • 1/2" - 20 thread
  • 1/4" round shank
  • For hole saws 9/16" to 1 3/16" diameter
  • Standard pilot 49-56-8000

Milwaukee Round Shank Arbor

M49566950

Bit Diameter:

SPECIFICATIONS

Bit Diameter
1/4 in
Material
High Speed Steel

Starting at
Call for Pricing
  • QUANTITY