S Size Polyester Softshell Women Heated Jacket in Black (Battery Included)

Part #M232B21S  |  Item #7808287  |  Manufacturer Part #232B-21S

$262.53 EACH

Clothing Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heating Zones: Back, Collar, & Front Pockets
  • Washer and dryer safe
  • Wind & Water Resistant Polyester Softshell
  • High loft insulation to trap heat.

Documents

Specifications

AMP: 2

Application: Cutting

Battery Size: 12V

Battery Type: REDLITHIUM™

Clothing Size: S

Color Finish: Black

Color Finish Category: Blacks

Height: 12-1/2 in

Length: 4-1/8 in

Material: Plastic

Material Type: Polyester

Number Of Pieces: 3 Piece

Power Source: Battery

Product Type: Jacket

Reusable: Yes

Tool Type: Gear

Type: M232B21S

UL Listed: No

Volts: 12V

Weight: 2-69/100

Width: 20 in