10-1/2 x 43-1/2 in. Electric Coring Rig

You last purchased this on
 
Milwaukee®

Sade 10-1/2 x 43-1/2 in. Electric Coring Rig

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Sade 10-1/2 x 43-1/2 in. Electric Coring Rig

  • Fast #
  • Part #M4120
  • Item #918619
  • Manufacturer Part #4120
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rear mounted rack and pinion feed
  • Durable precision-ground 2-1/2 in. Steel column, 43-1/2 in. High
  • Cast aluminum base with four leveling screws for fast accurate leveling adjustment
  • Jackscrew for ceiling and backwall bracing
  • Requires Certification

Specifications

Application:
Drilling
Collection:
Sade
Color Finish Category:
Blacks
Color Finish Name:
Black, Grey, Red
Corded Cordless:
Corded
Depth:
10-1/2 in
Faucet Connection Size:
3/4 in
Faucet Height:
11-9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
7 gpm
Handle Material:
Metal
Height:
43-1/2 in
Length:
10-1/2 in
Material:
Metal
Number of Tools Included:
1
Power Source:
Electric
Pressure - High:
45
Spout Height:
6-3/8 in
Spout Reach:
8-7/8 in
Weight:
67 lb
Width:
13-1/4 in