This product requires certification to purchase.

Safety Glasses - Mirrored Anti-Scratch Lenses

Milwaukee®

Safety Glasses - Mirrored Anti-Scratch Lenses

  • Fast #
  • Part #M48732019
  • Item #10394425
  • Manufacturer Part #48-73-2019
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

Safety Glasses - Mirrored Anti-Scratch Lenses

  • Fast #
  • Part #M48732019
  • Item #10394425
  • Manufacturer Part #48-73-2019
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Anti-Scratch, All Day Comfort
  • Anti-Scratch Hard Coat Protect Lenses
  • Comfortable Temple Arms - Extended Wear
  • Flexible Nose Bridge
  • ANSI/ISEA Z87.1 (+) - 2020
  • CSA Z94.3
  • Third Party Tested
  • Limited Lifetime Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
Universal
Height
2-1/2 in
Length
1-9/10 in
Weight
.05 lb
Width
6 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Glasses Frame Color
Black
Glasses Lens Color
Silver
Material
Plastic, Nylon
Material Type
Polycarbonate
Warranty & Product Information
Application
Personal Protective Equipment
Type
M48732019
UPC
045242874002