Milwaukee

Sawzall® 12 in. 18 TPI Reciprocating Saw Blade

Part #M48017189  |  Manufacturer Part #48-01-7189

Call for Pricing EACH

Blade Length:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Matrix II bi-metal teeth for greater durability.
  • 1/2 in. universal shank

Specifications

Application: Cutting

Bare Tool or Kit: Bare Tool

Blade Length: 12 in

Blade Material: Bi-metal

Blade Type: Reciprocating Saw

Collection: Sawzall®

Color Finish: [White, Red]

Diameter: 1/2 in

Height: 3/4 in

Length: 1/10 in

Number of Tools Included: 1

Teeth Per Inch: 18

Tool Type: Reciprocating Blade

Weight: 0.08

Width: 12 in