12 in. 18 TPI Reciprocating Saw Blade

You last purchased this on
 
Milwaukee®

Sawzall® 12 in. 18 TPI Reciprocating Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Sawzall® 12 in. 18 TPI Reciprocating Saw Blade

  • Fast #
  • Part #M48017789
  • Item #3011469
  • Manufacturer Part #48-01-7789
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • SAWZALL® blades Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Optimized tooth design providing 2X more life than our previous generation
  • Requires Certification

Documents


Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Blade Length (in):
12 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.042 in
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Red
Depth:
12 in
Height:
1/10 in
Length:
12 in
Number of Pieces:
1 Piece
Shank Size:
1/2 in
Teeth Per Inch:
18
Tool Type:
Reciprocating Blade
Type:
M48017789
Weight:
0.135 lb
Width:
1 in