6 in. 5 TPI Reciprocating Saw Blade

You last purchased this on
 
Milwaukee®

Sawzall® 6 in. 5 TPI Reciprocating Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Sawzall® 6 in. 5 TPI Reciprocating Saw Blade

  • Fast #
  • Part #M48017021
  • Item #1585245
  • Manufacturer Part #48-01-7021
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 100 – for example, 100, 200, 300, and so on.
Order in multiples of 100
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • A complete, unset raker tooth on the blade tip allows for easier, faster plunging by minimizing walking and bouncing.
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability.
  • A precise manufacturing process creates a sharper cutting edge on each tooth for a faster cutting blade.
  • Made in the USA
  • Universal 1/2 in. shank makes these blades portable to many different reciprocating saw models
  • .62 in. thick Ax™ blade is more rigid and precise than thinner blades
  • Matrix II acetal SAWZALL™ blades offer both durability and strength in A single design
  • The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.06 in
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Red
Height:
3/50 in
Length:
6 in
Number of Pieces:
1 Piece
Tool Type:
Reciprocating Blade
Weight:
0.07 lb
Width:
6 in