8 in. Bimetal Blade 100 Pack

You last purchased this on
 
Milwaukee®

Sawzall® 8 in. Bimetal Blade 100 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Sawzall® 8 in. Bimetal Blade 100 Pack

  • Fast #
  • Part #M48017093
  • Item #3011436
  • Manufacturer Part #48-01-7093
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Precision forming process creates sharper teeth for fast cutting.
  • Matrix II bi-metal teeth for greater durability.
  • Double relief angle reduces tooth stress for long life.
  • Thin Kerf profile
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Blade Length (in):
8 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Red
Height:
3/4 in
Length:
1/2 in
Tool Type:
Reciprocating Blade
Weight:
0.07 lb
Width:
3/4 in