9 in. 5 TPI Reciprocating Saw Blade

You last purchased this on
 
Milwaukee®

Sawzall® 9 in. 5 TPI Reciprocating Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Sawzall® 9 in. 5 TPI Reciprocating Saw Blade

  • Fast #
  • Part #M48017036
  • Item #3011333
  • Manufacturer Part #48-01-7036
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bi-metal teeth for greater durability
  • Nail Guard™ teeth
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Height:
3/4 in
Length:
1/2 in
Teeth Per Inch:
5
Tool Type:
Reciprocating Blade
Type:
M48017036
Weight:
7/10 lb
Width:
3/4 in