9 in. Reciprocating Blade
Sawzall® 9 in. Reciprocating Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fang Tip™ for faster plunging
- Ordinary tips bounce or skate on the work piece. Fang Tip™ bites into the wood on first contact
- Nail Guard™ teeth
- Matrix II bi-metal teeth for greater durability
- Includes 1" tall blade body reducing blade twisting for straighter and more accurate cuts
- A thicker, more rigid blade body resists fracturing and bending for maximum durability
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 9 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.06 in
- Blade Type:
- Reciprocating Saw
- Collection:
- Sawzall®
- Height:
- 1 in
- Length:
- 31/500 in
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 5
- Tool Type:
- Reciprocating Blade
- Type:
- M48012026
- Weight:
- 0.64 lb
- Width:
- 1 in