SAWZALL® TORCH™ 6 in. 7 TPI Reciprocating Saw Blade (Pack of 5)

Part #M48005561  |  Item #8208436  |  Manufacturer Part #48-00-5561

$131.99 EACH

Teeth Per Inch:

7
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 3X longer life in cast iron than standard carbide blades
  • Cuts hard cast iron and soil pipe
  • Cuts faster than standard carbide teeth blades
  • Ability to cut thick metals: stainless steel, black pipe, angle iron
  • 7TPI design for fast starts and smooth cuts
  • 25% more NITRUS CARBIDE™ per tooth
  • 1/2" universal tang

Documents

Specifications

Application: Cutting

Bare Tool or Kit: Bare Tool

Battery Type: Lithium-ion

Blade Length: 6 in

Blade Material: Nitrus Carbide

Blade Thickness In : 0.05 in

Blade Type: Reciprocating Saw

Blade Width: 2 in

Collection: SAWZALL® TORCH™

Color Finish: Black, Red

Color Finish Category: Blacks

Material: Cast Iron

Package Quantity: Pack of 5

Teeth Per Inch: 7

Type: M48005561

Weight: 0.9