DESCRIPTION

  • Dimensions: 2" W x 12" L
  • Has 3/4" hex with 21/32" round shank
  • Made from forged high grade steel
  • Scaling chisel

Milwaukee Scaling Chisel

M48622050

Length:

SPECIFICATIONS

Bit Diameter
3/4 in
Length
12 in
Material
Forged Steel
Shank Size
0.65 in
Shank Style
Round
Width
2 in

Starting at
Call for Pricing
  • QUANTITY