DESCRIPTION

  • Forged tool shanks deliver more durability and longer life
  • Heat treated steel cap
  • Set includes #1 philips - 3", #2 philips-4", 1/4" slotted- 4" demolition, 5/16" slotted-6" demolition, 3/16" cabinet-3" and 3/16" cabinet-6" screw drivers
  • Visible ID markings allows for quick tool identification
  • Visible markings allows for quick tool identification
  • Wire bending hole, bend up to 12 gauge wire
  • Wire stripper, strip up to 12 gauge wire
  • Wrench ready hex shanks deliver additional leverage

Milwaukee Screwdriver Set

M48222006

Number Of Pieces:

6 Piece

SPECIFICATIONS

Color Finish
Black, Red
GSA Approved
No
Material
Steel
Number Of Pieces
6 Piece
Shank Style
Hex

Starting at
$40.95
EACH
  • QUANTITY