DESCRIPTION

  • Mechanical clutch
  • Powerful 7A motor delivers 0-1500 RPM and 0-5625 BPM with up to 40% faster drilling speeds
  • Rotating brush plate
  • Three mode operation
  • Variable position chisel stop

Milwaukee SDS D-Handle Rotary Hammer

M526221

Length:

17 in

SPECIFICATIONS

AMP
7
Bit Diameter
7/8 in
Color Finish
Black, Red
Color Finish Category
Blacks
Handle Type
D-Handle
Length
17 in
Volts
120V

Starting at
$179.99
EACH
  • QUANTITY