13-3/4 in. 37 in. Max Chisel Boot

You last purchased this on
 
Milwaukee®

SDS-max® 13-3/4 in. 37 in. Max Chisel Boot

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

SDS-max® 13-3/4 in. 37 in. Max Chisel Boot

  • Fast #
  • Part #M5318DE
  • Item #7315566
  • Manufacturer Part #5318-DE
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Strap secures hose to rotary hammer
  • The SDS attachment is optimized for our MILWAUKEE® SDS Max Rotary Hammers for chipping applications with bull point and flat chisels up to 1-1/8 in wide
  • Requires Certification

Specifications

Application:
Cutting
Collection:
SDS-max®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3-43/50 in
Height:
5-7/10 in
Length:
37 in
Number of Pieces:
1 Piece
Number of Tools Included:
2
Product Type:
Adapter
Shank Style:
SDS-Max®
Tool Type:
Chisel Boot
UL Listed:
No
Weight:
1.56 lb
Width:
3-1/2 in