7/8 x 7/8 x 15-3/4 in. SDS-Max® Masonry
SDS Max 7/8 x 7/8 x 15-3/4 in. SDS-Max® Masonry
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- OSHA table 1 compliant drilling solution for the regulation on respirable crystalline silica dust (29 CFR 1926.1153)
- Up to 2x faster chemical anchor preparation due creating a clean hole while drilling
- The Milwaukee® vacuum drill bits reduce airborne silica dust and provide increased productivity during the chemical anchor preparation process
- The combination of dust extraction holes at the bit tip and the hollow shaft design allow dust to be removed through the bit while drilling holes, reducing airborne silica dust in the process
- Dust extraction holes remove dust from the hole while drilling
- 4-Cutter carbide tip for long life in concrete and concrete with rebar applications
- Use in SDS-Plus rotary hammers in rotary hammer mode
- Universal adapter fits most common dust extractor vacuums
- Complies with ANSI B212.15 Standard
- The 4-cutter tip designs delivers durability in concrete and concrete with rebar applications
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 7/8 in
- Bit Length:
- 23-1/2
- Bit Sizes:
- 7/8 in
- Blade Type:
- Circular Saw
- Collection:
- SDS Max
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 15-3/4 in
- Height:
- 1-5/8 in
- Length:
- 23 in
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Product Type:
- Gloves
- Shank Size:
- 15-3/4 in
- Shank Style:
- SDS-Max®
- Weight:
- 2.95 lb
- Width:
- 5 in