DESCRIPTION

  • Cold chisel
  • Dimensions: 1" W x 12" L
  • Made from forged high grade steel
  • SDS-Max shank

Milwaukee Sds Max Chisel Bit

M48624079

Length:

SPECIFICATIONS

Length
12 in
Material
Steel

Starting at
$13.54
EACH
  • QUANTITY