DESCRIPTION

  • Diameter: 3/4"
  • Drilling depth: 16"
  • Length: 18"
  • SDS shank
  • Two cutter head

Milwaukee SDS Plus

M48207066

Bit Diameter:

SPECIFICATIONS

Bit Diameter
3/4 in
Length
18 in
Shank Style
SDS-Plus

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY