DESCRIPTION

  • Anti-vibration side handle reduces vibration and increasing user comfort during extended use
  • Fuel™ technology delivers faster than corded speed, corded durability and all day work on a single charge
  • RedLink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • RedLithium™ battery technology

Milwaukee Fuel™ SDS Plus Rotary Hammer

M271220

Length:

SPECIFICATIONS

CSA Certified
Yes
Collection
Fuel™
Color Finish
Black, Red
Length
12-12/25 in
Power Source
Battery
RPM
1400
UL Listed
Yes
Volts
18V
Weight
7

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$342.01
EACH
  • QUANTITY