DESCRIPTION

  • Anti-vibration side handle reduces vibration and increasing user comfort during extended use
  • Fuel™ technology delivers faster than corded speed, corded durability and all day work on a single charge
  • RedLink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • RedLithium™ battery technology

Milwaukee Fuel™ SDS Plus Rotary Hammer

M271520

Length:

SPECIFICATIONS

CSA Certified
Yes
Collection
Fuel™
Color Finish
Black, Red
Length
12-4/5 in
Power Source
Battery
RPM
1350
UL Listed
Yes
Volts
18V
Weight
7.7

Starting at
$399.13
EACH
  • QUANTITY