DESCRIPTION

  • Ergonomic grip and 2-finger trigger: optimize user comfort and balance
  • Powerful 6.5 A motor delivers up to 2,500 RPM with variable-speed control and reverse
  • Ramp-off depth locator provides easy, no-slip depth adjustments
  • Ten foot 2-wire fixed rubber cord for durable construction for longer tool life

Milwaukee Self Drill Screwdriver

M679020

Length:

SPECIFICATIONS

AMP
6.5
CSA Certified
Yes
Chuck Size
1/4 in
Chuck Type
Keyless
Color Finish
Black, Grey, Red
Cord Length
10 ft
Handle Type
Pistol
Height
13-4/21 in
Length
12-1/8 in
Material
Aluminum, Plastic
Power Source
Electric
RPM
2500
UL Listed
Yes
Width
3-2/33 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY