DESCRIPTION

  • Faster and more accurate drilling
  • Inside cutting plane shaves the hole radius for clean and smooth holes without pressure
  • Long-lasting performance

Milwaukee Selfeed Hex Bit

M48251372

Bit Diameter:

1-3/8 in

SPECIFICATIONS

Bit Diameter
1-3/8 in
Length
6-63/100 in
Material
Steel
Shank Size
0.44 in
Shank Style
Hex

Starting at
$27.65
EACH
  • QUANTITY