DESCRIPTION

  • Fast chip removal
  • Impact-rated shank
  • One-face 20° rake angle design enhances nail resistance

Milwaukee Ship Auger Bit

M48135

Bit Diameter:

SPECIFICATIONS

Bit Diameter
3/4 in
Length
18 in
Material
Steel
Shank Style
Hex

Starting at
$30.41
EACH
  • QUANTITY