DESCRIPTION

  • Fast chip removal
  • Impact-rated shank
  • One-face 20° rake angle design enhances nail resistance

Milwaukee Ship Auger Bit

M48136000

Bit Diameter:

1 in

SPECIFICATIONS

Bit Diameter
1 in
Drilling Depth in
18 in
Length
18 in
Material
Steel
Shank Size
1 in

Starting at
$36.31
EACH
  • QUANTITY