This product requires certification to purchase.

1/4 x 1/4 x 1/4 in. Hex Phillips 1 Piece

Milwaukee®

Shockwave™ 1/4 x 1/4 x 1/4 in. Hex Phillips 1 Piece

  • Fast #
  • Part #M48324461
  • Item #4427304
  • Manufacturer Part #48-32-4461
3.1 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™ 1/4 x 1/4 x 1/4 in. Hex Phillips 1 Piece

  • Fast #
  • Part #M48324461
  • Item #4427304
  • Manufacturer Part #48-32-4461
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3 Pallet: 32640
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Collection:
Shockwave™
Color Finish Name:
Silver
Depth:
1-17/20 in
Drill Bit Type:
Phillips
Height:
1/4 in
Length:
1-17/20 in
Magnetic:
Yes
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Shank Style:
Hex
UPC:
045242238309
Weight:
0.02 lb
Width:
4-3/4 in