1/4 in. Hex Drill Impact Driver Bit Set (55-Piece)
Shockwave™ 1/4 in. Hex Drill Impact Driver Bit Set (55-Piece)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
- Forged tips for maximum grip
Specifications
- Application:
- Drilling
- Bare Tool or Kit:
- Bare Tool
- Bit Length:
- 6
- Bit Sizes:
- 1/4 in
- Coating:
- Black Phosphate
- Collection:
- Shockwave™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 2-1/5 in
- Drill Bit Type:
- Driver
- Drive Size:
- #1, #2, #3
- Height:
- 2-21/100 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 15-11/25 in
- Magnetic:
- No
- Material:
- Custom Alloy76™ Steel, High Speed Steel
- Number of Pieces:
- 55 Piece
- Number of Tools Included:
- 1
- Reusable:
- Yes
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Driver Bit Set
- UL Listed:
- No
- Weight:
- 2.11 lb
- Width:
- 10-2/5 in