This product requires certification to purchase.

14Pc 1/2 Drv Metric Dp 6 Pnt Soc

Milwaukee®

SHOCKWAVE™ 14Pc 1/2 Drv Metric Dp 6 Pnt Soc

  • Fast #
  • Part #M49667014
  • Item #9381267
  • Manufacturer Part #49-66-7014
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ 14Pc 1/2 Drv Metric Dp 6 Pnt Soc

  • Fast #
  • Part #M49667014
  • Item #9381267
  • Manufacturer Part #49-66-7014
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Lifetime Guarantee covers impact sockets and extensions only
  • Laser etched part number
  • Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
  • Kit includes 14 Deep Metric Sockets. The following sizes are included: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 26, 27
  • Impact resistant case with nestability for easy stacking and storage
  • Requires Certification
Dimensions & Measurements
Depth
10-87/100 in
Height
11-1/50 in
Length
10-87/100 in
Socket Size
1/2 in
Characteristics & Features
Collection
SHOCKWAVE™
Color Finish Name
Black
Drive Size
1/2 in
Material
Forged Steel
Number Of Points
6-point
Number of Tools Included
14
Tool Type
Socket Set
Electrical & Operational Information
Drive Type
Square
Warranty & Product Information
Type
M49667014
UPC
045242582563