1/4 x 1/4 x 1/4 in. Hex Phillips 1 Piece

You last purchased this on
 
Milwaukee®

Shockwave™ 1/4 x 1/4 x 1/4 in. Hex Phillips 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Shockwave™ 1/4 x 1/4 x 1/4 in. Hex Phillips 1 Piece

  • Fast #
  • Part #M48324572
  • Item #3875763
  • Manufacturer Part #48-32-4572
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
  • Forged tips for maximum grip
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/4 in
Bit Length:
3-1/2
Bit Sizes:
1/4 in
Coating:
Black Phosphate
Collection:
Shockwave™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
5-7/10 in
Drill Bit Type:
Phillips
Drive Size:
#2
Height:
7/20 in
Length:
3-1/2 in
Magnetic:
Yes
Material:
High Carbon Steel, Steel
Material Type:
S2
Number of Pieces:
1 Piece
Product Type:
Screwdriver Bit
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Power Bit
UL Listed:
No
Weight:
0.04 lb
Width:
1-17/20 in