5-7/10 in. Magnetic Drive Guide Number Of Points
SHOCKWAVE™ 5-7/10 in. Magnetic Drive Guide Number Of Points
Package Quantity Info:
EA: 1 IP: 3 CA: 60 PT: 14400-
Pick Up: 0 Available in Leesburg, VA - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Stainless steel sleeve extends for improved fastener stability
- Laser etched depth gauge for increased fastener control
- Optimized SHOCKWAVE™ absorbs peak torque and prevents breaking
- Custom Alloy76™ steel maximizes resistance to wear and shock
- For use with 1 in. insert style driver bits
- C-ring retains the insert bit
- Magnet holds fasteners to the drive guide
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Collection:
- SHOCKWAVE™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 5-7/10 in
- Height:
- 11/20 in
- Length:
- 5-7/10 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Magnetic Drive Guide
- UL Listed:
- No
- Weight:
- 0.105 lb
- Width:
- 1-17/20 in