Milwaukee

SHOCKWAVE™ 3/8 x 7/16 in. Deep Well Socket

Part #M4966442  |  Manufacturer Part #49-66-4425

Socket Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Proprietary steel and heat treat process for maximum strength and durability
  • Thin wall construction for easy access in tight spaces
  • 6 point deep wells for unyielding bit engagement
  • Up to 10x life
  • Drive size: 3/8"

Specifications

Bit Sizes: 7/16 in

Collection: SHOCKWAVE™

Color Finish: Black, Silver

Color Finish Category: Blacks

Depth: 1-19/20 in

Drill Bit Type: Specialty

Drive Size: 3/8 in

Height: 4/5 in

Length: 1-19/20 in

Material: Carbon Steel, High Speed Steel

Number Of Pieces: 1 Piece

Number Of Points: 6-point

Number of Tools Included: 1

Shank Size: 3/8 in

Socket Size: 7/16 in

Tool Type: Socket

Weight: 0.18

Width: 4-11/20 in