3/8 x 1/2 in. Deep Well Socket
SHOCKWAVE™ 3/8 x 1/2 in. Deep Well Socket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thin wall construction for easy access in tight spaces
- 6 point deep wells for unyielding bit engagement
- Proprietary steel and heat treat process for maximum strength and durability
- Drive size: 3/8"
- Up to 10x life
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Bit Sizes:
- 1/2 in
- Collection:
- SHOCKWAVE™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Silver
- Drill Bit Type:
- Specialty
- Drive Size:
- 3/8 in
- Height:
- 4/5 in
- Length:
- 2 in
- Material:
- Carbon Steel, High Speed Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 3/8 in
- Socket Size:
- 1/2 in
- Tool Type:
- Socket
- Weight:
- 0.19 lb
- Width:
- 4-11/20 in