This product requires certification to purchase.

Deep Well Socket

You last purchased this on
 
Milwaukee®

SHOCKWAVE™ Deep Well Socket

  • Fast #
  • Part #M49664430
  • Item #3875791
  • Manufacturer Part #49-66-4430
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

SHOCKWAVE™ Deep Well Socket

  • Fast #
  • Part #M49664430
  • Item #3875791
  • Manufacturer Part #49-66-4430
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Proprietary steel and heat treat process for maximum strength and durability
  • Thin wall construction for easy access in tight spaces
  • 6 point deep wells for unyielding bit engagement
  • Up to 10x life
  • Requires Certification

Specifications

Application:
Cutting
Collection:
SHOCKWAVE™
Color Finish Name:
Black, Silver
Drive Size:
3/8 in
Height:
4-9/20 in
Length:
1-97/100 in
Material:
Steel
Number Of Points:
6-point
Number of Pieces:
1 Piece
Number of Tools Included:
1
Socket Size:
3/4 in
Tool Type:
Socket
Weight:
0.32 lb
Width:
1-13/100 in