DESCRIPTION

  • Forged tips for maximum grip
  • Geometric design provides the shock absorption
  • Proprietary steel and heat treat process for maximum strength and durability

Milwaukee ShockWave™ Shockwave Drilling & Driving Bit Set 29-Piece

M48324401

Number Of Pieces:

SPECIFICATIONS

Application
Commercial, Residential
Bit Sizes
1/4 in - 2 in
Collection
ShockWave™
Length
2 in
Material
Steel
Number Of Pieces
29 Piece
Shank Size
.25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY