This product requires certification to purchase.

Shockwave Impact Duty 1 Square Recess #2 Insert Bits Bulk 25

Milwaukee®

Shockwave Impact Duty 1 Square Recess #2 Insert Bits Bulk 25

  • Fast #
  • Part #M48324722
  • Item #4350126
  • Manufacturer Part #48-32-4722
3.8 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave Impact Duty 1 Square Recess #2 Insert Bits Bulk 25

  • Fast #
  • Part #M48324722
  • Item #4350126
  • Manufacturer Part #48-32-4722
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip
  • Requires Certification
Dimensions & Measurements
Bit Sizes
#2
Depth
1 in
Height
1/4 in
Length
1 in
Number of Pieces
1 Piece
Weight
0.09 lb
Width
1/4 in
Characteristics & Features
Color Finish Name
Silver
Drill Bit Type
Driver
Material
Steel, Alloy Steel
Tool Type
Bit
Warranty & Product Information
Application
Drilling
Type
M48324722
UPC
045242214044