This product requires certification to purchase.

Shockwave Impact Duty 1 Square Recess #3 Insert Bits 2 Pk

Milwaukee®

SHOCKWAVE™ Shockwave Impact Duty 1 Square Recess #3 Insert Bits 2 Pk

  • Fast #
  • Part #M48324423
  • Item #4202318
  • Manufacturer Part #48-32-4423
5 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ Shockwave Impact Duty 1 Square Recess #3 Insert Bits 2 Pk

  • Fast #
  • Part #M48324423
  • Item #4202318
  • Manufacturer Part #48-32-4423
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 28800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Geometric design provides the shock absorption zone
  • Proprietary steel and heat treat process for maximum strength and durability
  • Forged tips for maximum grip
  • Milwaukee shockwave impact duty driver bits are engineered for extreme durability and up to 10x life
  • Requires Certification
Dimensions & Measurements
Bit Sizes
#3
Depth
1-87/100 in
Height
4-37/50 in
Length
1-87/100 in
Package Quantity
Piece of 2
Weight
3/10 lb
Width
8/25 in
Characteristics & Features
Collection
SHOCKWAVE™
Color Finish Name
Silver
Drill Bit Type
Screw Machine
Material
Steel, Alloy Steel
Tool Type
Bit
Warranty & Product Information
Application
Drilling
Type
M48324423
UPC
045242198931