Steel Impact Set 60 Piece
SHOCKWAVE™ Steel Impact Set 60 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Custom machined tip prevents stripping and reduces wobble
- Custom alloy 76 steel maximizes resistance to wear and shock
- Optimized shock zone geometry absorbs peak torque and prevents breaking
- Includes 60-pieces
Specifications
- Bit Sizes:
- Various
- Collection:
- SHOCKWAVE™
- Height:
- 1-39/100 in
- Length:
- 2-23/100 in
- Material:
- Steel
- Number of Pieces:
- 60 Piece
- Package Quantity:
- Piece of 60
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Ratchet
- Weight:
- 3-1/5 lb
- Width:
- 19-21/100 in