DESCRIPTION

  • Bi-metal construction for increased tooth durability and long blade life
  • Cuts schedule 40 PVC pipe up to 2" diameter
  • Thin kerf for up to 35% more cuts per charge vs leading reciprocating saw blades

Milwaukee M12™ Hackzall® Short Reciprocating Saw Blade 5 Pack

M49005414

Blade Length:

4 in

SPECIFICATIONS

Blade Length
4 in
Blade Material
Bi-Metal
Collection
M12™ Hackzall®

Starting at
$9.35
per PACK
  • QUANTITY