DESCRIPTION

  • Blade storage
  • Rubber over mold grip
  • Side slide blade activation
  • Tool free blade change
  • Wire stripper strips up to 10 gauge wire

Milwaukee Side Outlet Utility Knife

M48221910

Blade Length:

2 in

SPECIFICATIONS

Blade Length
2 in
Blade Material
Steel
Color Finish
Black, Red
Handle Material
Rubber Over-Mold
Length
7-1/4 in

Starting at
$11.29
EACH
  • QUANTITY