This product requires certification to purchase.

Single - 9" 10 TPI 'Torch with Nitrus Carbide Teeth' SAWZALL Blade for Conduit and Strut

Milwaukee®

Single - 9" 10 TPI 'Torch with Nitrus Carbide Teeth' SAWZALL Blade for Conduit and Strut

  • Fast #
  • Part #M48006252
  • Item #10334580
  • Manufacturer Part #48-00-6252
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

Single - 9" 10 TPI 'Torch with Nitrus Carbide Teeth' SAWZALL Blade for Conduit and Strut

  • Fast #
  • Part #M48006252
  • Item #10334580
  • Manufacturer Part #48-00-6252
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Unmatched Life in Conduit and Strut.
  • NITRUS delivers the fastest cutting, longest life products with a breakthrough Carbide Technology
  • Our NITRUS Carbide blades are engineered to dissipate heat better than any other demolition blade for faster cutting?.
  • 2X Life over Carbide Teeth Blades?
  • Consistent speed over time in medium thickness metals
  • Optimized Performance in: conduit, strut, angle iron, and Stainless Steel
  • 10 TPI for smooth, fast cuts and enhanced durability in medium thickness metals
  • 1/2” Universal Tang?
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
9 in
Blade Thickness (in)
.05 in
Number of Pieces
1 Piece
Teeth Per Inch
10
Width
2 in
Characteristics & Features
Blade Material
Carbide
Blade Type
Toothed
Coating
Carbide
Material
Carbide
Number of Tools Included
1
Warranty & Product Information
Application
Metal Cutting
Type
M48006252
UPC
045242854653