DESCRIPTION

  • Diameter: 1/4"
  • Drilling depth: 4"
  • Length: 6"
  • SDS shank

Milwaukee Single Drive System Bit 44 Magnum

M48207431

Bit Diameter:

1/4 in

SPECIFICATIONS

Bit Diameter
1/4 in
Length
6 in
Material
Carbide
Shank Style
SDS-Plus

Starting at
$3.8
EACH
  • QUANTITY