DESCRIPTION

  • Bull point
  • Length: 10"
  • Made from forged high grade steel
  • SDS-Plus shank

Milwaukee Single Drive System Bull Point Chisel

M48626010

Length:

10 in

SPECIFICATIONS

Length
10 in
Shank Style
SDS

Starting at
$14.02
EACH
  • QUANTITY