DESCRIPTION

  • Diameter: 3/4"
  • Drilling depth: 22"
  • Length: 24"
  • SDS shank
  • Two cutter head

Milwaukee Single Drive System Drill Bit

M48207067

Bit Diameter:

SPECIFICATIONS

Bit Diameter
3/4 in
Length
24 in
Shank Style
SDS-Plus

Starting at
Call for Pricing
  • QUANTITY