DESCRIPTION

  • Centering tip improves accuracy
  • Exceptional durability
  • Patented flute increases energy transfer and debris removal
  • SDS shank reduces slippage

Milwaukee Single Drive System Magnum Assorted Bit

M48207490

Material:

Steel

SPECIFICATIONS

Bit Diameter
3/16 in;1/4 in;5/16 in;3/8 in;7/16 in;1/2 in
Material
Steel
Number Of Pieces
5 Piece
Shank Style
SDS

Starting at
$21.69
EACH
  • QUANTITY