DESCRIPTION

  • Diameter: 5/8"
  • Drilling depth: 16"
  • Features a 4-Cutter tip to avoid lock up in rebar
  • Length: 21"
  • SDS-Max shank

Milwaukee Single Drive System Maximum Speed Drill Bit

M48203918

Bit Diameter:

5/8 in

SPECIFICATIONS

Bit Diameter
5/8 in
Drilling Depth in
16 in
Length
21 in
Material
Carbide
Shank Style
SDS-Max

Starting at
$46.47
EACH
  • QUANTITY