Size M Plastic Cut Resistant,Dipped Glove in Black and Charcoal
This product has been replaced by
Manufacturer Part #48-73-8651
Size M Plastic Cut Resistant,Dipped Glove in Black and Charcoal
Product Details
Product Details
- ANSI 5 protection helps prevent injury from sharp objects
- Double dipped nitrile grip for best in class protection and durability
- Smartswipe™ palm and fingertips permits the use of touch screen devices without removing gloves
- Best in class puncture rating for resistance to sharp materials
- High dexterity design when handling small objects
- Nylon & HPPE liner material
- Double dipped nitrile with sandy texture finish
- TDM cut rating E
- Abrasion rating 4
- Tear rating 4
Documents
Specifications
- ANSI:
- ANSI Cut Level 5
- Coating:
- Nitrile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Glove Size:
- M
- Glove Type:
- Dipped, Metal Handling, Abrasive Material Handling, Sharp Materials, Oily and Wet Conditions, Pipe Threading, Cutting Applications, Glass Handling, Duct Work
- Material:
- Plastic, Rubber
- Material Type:
- Nylon, HPPE, Nitrile
- Reusable:
- Yes